Beli center punch set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Toptul Pin Punch Set
    Mulai

    Rp319.900

    Toptul Pin Punch Set
    Deskripsi:
    - Chrome Molybdenum Steel. - Professional Heat Treatment For Optimum Toughness And Durability. - Roll Pin Tips Are ideal Toots For Removing Hollow, Split Roll Pins. - Chrome Plated Finish For Maximum Corrosion Protection. Set Content: - Pin Punch: 2x8.0x115, 3x8.0x125, 4x9.5x150, 5x9.5x165, 6x12.7x180, 8x12.7x180mm.
  2. CP Center Punch set
    Mulai

    Rp65.900

    CP Center Punch set
    Deskripsi:
    Center punch/ Prick Punches 3 SetBahan kuat kekerasan tinggi, awet tahan lama, sangat mudah dan nyaman pemakaian nya.Size : 6inchBahan : SteelKegunaan : Penanda Titik BorPanjang : 12.5 CmUkuran : 1/16, 1/32, 3/32
    atribut:
    • Size (inch): 6
    • Material: Steel
  3. KYOTO TOOL (KTC) Center Punch
    Mulai

    Rp289.900

    KYOTO TOOL (KTC) Center Punch
    Deskripsi:
    -Special alloy steel is used to ensure durability and strength.-Grip portion knurled to prevent slippage.
  4. TRUSCO Pin Punch
    Mulai

    Rp679.900

    TRUSCO Pin Punch
    atribut:
    • Material: Nylon 66
    • Width (mm): 2.50
    • Length (mm): 120.0
    • Thickness (mm): 1.20
    • Maximum Bundle Diameter (mm): 28
    • Tensile Strength (N): 78.4
    • Specification: For Indoor Use
    • Working Temperature Range: -40 to 80degrees
    • Standard: UL Flame Retardant (94V-2)
  5. TONE Pin Punch
    Mulai

    Rp899.900

    TONE Pin Punch
    Deskripsi:
    Set Contents : PP-02,03,04,4.5,05,06,07,08
  6. GEDORE Punch Set
    Mulai

    Rp449.900

    GEDORE Punch Set
    Deskripsi:
    Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
  7. GENIUS Center Punch Set
    Mulai

    Rp529.900

    GENIUS Center Punch Set
    Deskripsi:
    Includes: Center Punch 563100 3mm Center Punch 100mmL 563110 4mm Center Punch 110mmL 563125 5mm Center Punch 125mmL 563140 6mm Center Punch 140mmL 563160 8mm Center Punch 160mmL Kit Bag
    atribut:
    • Made of: High Speed Tool Steel
    • Product Type: Striking Tools
  8. TJAP MATA Alat Penanda Titik Bor
    Mulai

    Rp399.900

    TJAP MATA Alat Penanda Titik Bor
    atribut:
    • Set Content (mm): 2, 2.5, 3, 4, 5, 6
  9. Lippro Parallel Pin Punch
    Mulai

    Rp329.900

    Lippro Parallel Pin Punch
    atribut:
    • Size (mm): 2,3,4,5,6,8
  10. SCHLIEPER Drift Punch
    Mulai

    Rp179.900

    SCHLIEPER Drift Punch
    Deskripsi:
    Drift PunchesChrome-Vanadium octogonal,black with polished point
    atribut:
    • Size: No.5
    • Size (mm): 120
    • Shaft Diameter (mm): 10
    • Point Diameter (mm): 4
  11. TRUSCO Carbide-Tipped Center Punch
    60%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp139.900

    TRUSCO Carbide-Tipped Center Punch
    atribut:
    • Material (Grip): S55C
  12. PROTO Drift Punch
    Mulai

    Rp409.900

    PROTO Drift Punch
    atribut:
    • Container Type: Pouch
    • Material Applications: Metal
    • Measurement Type: SAE
    • Punch Type: Drift Punch
    • Tip Type: Point
  13. AMPCO Hole Aligning Punch
    Mulai

    Rp589.900

    AMPCO Hole Aligning Punch
    Deskripsi:
    Non-sparking aligning punches contain no ferrous metals, so they resist creating sparks. This reduces the risk of ignition when aligning holes in environments where combustible dust or flammable liquids, gas, or vapors are present.
    atribut:
    • UNSPSC: 27111505
    • Non-Sparking: Yes
    • Tether Ready: No
    • Tip Type: Flat
  14. SCHLIEPER Drift Punch
    Mulai

    Rp179.900

    SCHLIEPER Drift Punch
    Deskripsi:
    Drift PunchesChrome-Vanadium octogonal,black with polished point
    atribut:
    • Size: No.3
    • Size (mm): 120
    • Shaft Diameter (mm): 10
    • Point Diameter (mm): 3
  15. SATA Drift Punch
    Mulai

    Rp74.900

    SATA Drift Punch
    Deskripsi:
    90752 Conical Punch 3x120MM Product Introduction ● Made of Cr-V material, excellent mechanical properties ● Chrome-plated surface, strong anti-rust ability
    atribut:
    • Full Length L (mm): 120
    • Rod Diameter B (mm): 8
    • Serial Number: 90752
    • Working End Diameter A (mm): 3
  16. HALDER Drop Hammer
    Mulai

    Rp789.900

  17. monotaro Pin Punch Set (Alat Penitik Besi Set)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

    monotaro Pin Punch Set (Alat Penitik Besi Set)
    Deskripsi:
    It is a tool useful for punching the knock pin.
    atribut:
    • Material: Chrome vanadium steel
    • Overall Length (mm): 2mm: 114
    • Set Content: Parallel pin punch 2mm / 3mm / 4mm / 5mm / 6mm / 8mm (1 each)
  18. KYOTO TOOL (KTC) Knock Pin Punch
    Mulai

    Rp479.900

    KYOTO TOOL (KTC) Knock Pin Punch
    Deskripsi:
    -New design differing from existing knock pin punch.-Body is hexagonal shaped which does not roll easily. Also, chucking rubber is effective for increasing usability.-Convenient set gathering major sizes into one.
Daftar Harga center punch set Terbaru October 2026
Toptul Pin Punch SetRp319.900
CP Center Punch setRp65.900
KYOTO TOOL (KTC) Center PunchRp289.900
TRUSCO Pin PunchRp679.900
TONE Pin PunchRp899.900
GEDORE Punch SetRp449.900
GENIUS Center Punch SetRp529.900
TJAP MATA Alat Penanda Titik BorRp399.900
Lippro Parallel Pin PunchRp329.900
SCHLIEPER Drift PunchRp179.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait